Motion
AM-2A-2448-6PY

LITTLE GIANT
AM-2A-2448-6PY

Adjustable Height Multi-Shelf Truck;24"W x 48"L x 57-1/4"H
MI ITEM #11654865
MFR #AM-2A-2448-6PY
List Price$1,479.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AM-2A-2448-6PY

Adjustable Height Multi-Shelf Truck;24"W x 48"L x 57-1/4"H
MI ITEM #11654865
MFR #AM-2A-2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,479.22/each for your price

Overview

Mfr description
AM-2A-2448-6PY ADJ HEIGHT MULTI-SHELF TR
  • 800 lbs. Capacity per Shelf
  • 14 gauge shelves
  • Available with two or three shelves
  • Adjustable in the following ways:
  • Shelves can be flush or lip up
  • Positioned either level, or with a 7 degree or 15 degree slope
  • Shelf heights are adjustable in 2-1/4" increments
  • 48" tall shelf supports
  • 6" non-marking polyurethane wheels
  • Two rigid and two swivel casters

Specifications

  • Cart Type
    Adjustable Height Multi-Shelf Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 48 x 57-1/4 in
  • Weight Capacity
    800 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    57-1/4 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    171 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Height Multi-Shelf Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    57-1/4 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    57-1/4 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text