Motion
AM-3A-2448-6PY

LITTLE GIANT
AM-3A-2448-6PY

Adjustable Height Multi-Shelf Truck;24"W x 48"L x 57-1/4"H
Mi Item #11654866
MFR #AM-3A-2448-6PY
Price$1,474.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
AM-3A-2448-6PY

Adjustable Height Multi-Shelf Truck;24"W x 48"L x 57-1/4"H
Mi Item #11654866
MFR #AM-3A-2448-6PY

Mfr description
AM-3A-2448-6PY ADJ HEIGHT MULTI-SHELF TR
  • 800 lbs. Capacity per Shelf
  • 14 gauge shelves
  • Available with two or three shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,474.82/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 48 x 57-1/4 in
  • Caster Wheel Diameter
    6 in
  • Height
    57-1/4 in
  • Length
    48 in
  • Outside Height
    57-1/4 in
  • Outside Length
    48 in
  • Outside Width
    24 in
  • Overall Height
    57-1/4 in
  • Overall Length
    48 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    199 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Height Multi-Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    4
  • Product Types
    Adjustable Height Multi-Shelf Truck
  • Weight Capacity
    800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)