Motion
APT-2460-6MR

LITTLE GIANT
APT-2460-6MR

Adjustable Sheet & Panel Truck;24"W x 52"L x 12"H
MI ITEM #11654871
MFR #APT-2460-6MR
Price$1,195.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
APT-2460-6MR

Adjustable Sheet & Panel Truck;24"W x 52"L x 12"H
MI ITEM #11654871
MFR #APT-2460-6MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,195.77/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 52 x 12 in
  • Caster Wheel Diameter
    6 in
  • Height
    12 in
  • Length
    52 in
  • Outside Height
    12 in
  • Outside Length
    52 in
  • Outside Width
    24 in
  • Overall Height
    12 in
  • Overall Length
    52 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    142 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Sheet & Panel Truck
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Sheet & Panel Truck
  • Weight Capacity
    2000 lbs

Overview

Mfr description
APT-2460-6MR ADJ SHEET & PANEL TRUCK, 24
  • 2000 lbs. Capacity
  • Two uprights extending 27" above deck
  • 12 gauge steel deck
  • Uprights can be Placed in 4 Positions
  • Two Rigid and Two Swivel Casters
  • 6" Mold-On Rubber Wheels
  • Overall Height: 36"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought