Motion
APT-3072-6PYBK

LITTLE GIANT
APT-3072-6PYBK

Adjustable Sheet & Panel Truck;30"W x 75"L x 36"H
Mi Item #11654897
MFR #APT-3072-6PYBK
Price$1,472.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
APT-3072-6PYBK

Adjustable Sheet & Panel Truck;30"W x 75"L x 36"H
Mi Item #11654897
MFR #APT-3072-6PYBK

Mfr description
APT-3072-6PYBK ADJ SHEET & PANEL TRUCK,
  • 3600 lbs. Capacity
  • Two uprights extending 27" above deck
  • 12 gauge steel deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,472.00/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 75 x 36 in
  • Caster Wheel Diameter
    6 in
  • Height
    36 in
  • Length
    75 in
  • Outside Height
    36 in
  • Outside Length
    75 in
  • Outside Width
    30 in
  • Overall Height
    36 in
  • Overall Length
    75 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    170 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Adjustable Sheet & Panel Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Adjustable Sheet & Panel Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)