Motion
BB3672B
High-Deck Cushion Load Platform Trucks
MI ITEM #11654915
MFR #BB3672B
List Price$1,658.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Deck Cushion Load Platform Trucks
MI ITEM #11654915
MFR #BB3672B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,658.95/each for your price

Overview

Mfr description
BB3672B HIGH-DECK CUSHION LOAD PLATFORM
  • 2500 lbs. Capacity
  • 12 gauge reinforced steel deck
  • Removable pipe handle sits 23 above deck
  • 16 axle mounted load wheels
  • 12 swivel caster wheels
  • Deck Height: 21
  • Pneumatic Wheels

Specifications

  • Weight Capacity
    2500 lbs
  • Platform Width
    36 in
  • Platform Length
    72 in
  • Caster Wheel Types
    Pneumatic Wheels
  • Wheel Diameter
    16 & 12 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    73.5 in
  • Overall Width
    36 in
  • Overall Height
    44 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    230 lb
  • Shipping Weight
    230 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought