Motion
BC-2436-TL

LITTLE GIANT
BC-2436-TL

Bin Cart;24"W x 41.5"L x 34"H
MI ITEM #11654917
MFR #BC-2436-TL
List Price$993.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BC-2436-TL

Bin Cart;24"W x 41.5"L x 34"H
MI ITEM #11654917
MFR #BC-2436-TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$993.89/each for your price

Overview

Mfr description
BC-2436-TL BIN CART, 24\
  • This dual-sided bin transport cart allows you to organize, store, and transport your small parts with one efficient cart. Dual-sided center welded louvered panels allow you to securely hang your polypropylene bins in any combination with easy access to either side.
  • Double-sided center welde louvered panels (bins not inlcuded)
  • 1-1/2" retaining lips
  • 34" overall height- Two rigid and two swivel with total lock brakes
  • 5" nonmarking pollyurethane wheels
  • All-welded and ready for immediate use
  • Powder coated gray finish

Specifications

  • Cart Type
    Bin Cart
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 41.5 x 34 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Total Lock Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    34 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    123 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Bin Cart
  • Length
    41.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    34 in
  • Outside Length
    41.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    34 in
  • Overall Length
    41.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought