Motion
BCPB-2438-6PYFL

LITTLE GIANT
BCPB-2438-6PYFL

5S Lean Cart;24"W x 38"L x 65.5"H
MI ITEM #11654919
MFR #BCPB-2438-6PYFL
List Price$2,371.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BCPB-2438-6PYFL

5S Lean Cart;24"W x 38"L x 65.5"H
MI ITEM #11654919
MFR #BCPB-2438-6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,371.53/each for your price

Overview

Mfr description
BCPB-2438-6PYFL 5S LEAN CART, 24\
  • Efficiently organize, store and transport with this all in one 5S Lean Cart. This all-welded cart features 24" wide x 55" tall pegboard panel on each end of the double sided louvered panels for all your tool and small parts storage needs.
  • 24"W x 55" tall pegboard panel on each end
  • Center mounted, double-sided louvered panel
  • Louvered panels measure 36"W x 48" tall
  • Two rigid and two swivel casters with floor lock
  • 6" x 2" nonmarking polyurethane wheels

Specifications

  • Cart Type
    5S Lean Cart
  • Cart Dimensions
    24 x 38 x 65.5 in
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    65.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Weight
    212 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    5S Lean Cart
  • Length
    38 in
  • Cart Frame Material
    Steel
  • Outside Height
    65.5 in
  • Outside Length
    38 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    65.5 in
  • Overall Length
    38 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought