Motion
BRT-3648-8PHBK

LITTLE GIANT
BRT-3648-8PHBK

Portable Bar & Pipe Truck;36"W x 48"L x 59"H
MI ITEM #11654922
MFR #BRT-3648-8PHBK
Price$1,759.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BRT-3648-8PHBK

Portable Bar & Pipe Truck;36"W x 48"L x 59"H
MI ITEM #11654922
MFR #BRT-3648-8PHBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,759.93/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 48 x 59 in
  • Caster Wheel Diameter
    8 in
  • Height
    59 in
  • Length
    48 in
  • Outside Height
    59 in
  • Outside Length
    48 in
  • Outside Width
    36 in
  • Overall Height
    59 in
  • Overall Length
    48 in
  • Overall Width
    36 in
  • Shelf Lip Height
    1.5 in
  • Weight
    195 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Portable Bar & Pipe Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    4 Swivel with Floor Lock
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Portable Bar & Pipe Truck
  • Weight Capacity
    3600 lbs

Overview

Mfr description
BRT-3648-8PHBK PORTABLE BAR & PIPE TRUCK
  • Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention. 12 gauge steel lower deck stores and transports smaller parts, packages, etc. Platform height 11" , overall height 58" . 8" x 2" phenolic wheels for ease of movement. Wheel brakes on all four wheels to help prevent unwanted movement. Capacity 3600 lbs. overall, 2000 lbs. per level evenly distributed. Horizontal storage space (each side): Top = 7-1/2" , Middle = 11" , Bottom = 15" . 4 swivel casters with wheel brakes.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought