Motion
BRT3648-2R8PHFL

LITTLE GIANT
BRT3648-2R8PHFL

Portable Bar & Pipe Truck;36"W x 48"L x 59"H
MI ITEM #11654924
MFR #BRT3648-2R8PHFL
List Price$1,848.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BRT3648-2R8PHFL

Portable Bar & Pipe Truck;36"W x 48"L x 59"H
MI ITEM #11654924
MFR #BRT3648-2R8PHFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,848.96/each for your price

Overview

Mfr description
BRT3648-2R8PHFL PORTABLE BAR & PIPE TRUC
  • Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention. 12 gauge steel lower deck stores and transports smaller part, packages, etc. Platform height 11" , overall height 58" . 8" x 2" phenolic wheels for ease of movement. Wheel brakes on all four wheels to help prevent unwanted movement. Capacity 3600 lbs. overall, 2000 lbs. per level evenly distributed. Horizontal storage space (each side): Top = 7-1/2" , Middle = 11" , Bottom = 15" . 2 rigid and 2 swivel casters with a floor lock.

Specifications

  • Cart Type
    Portable Bar & Pipe Truck
  • Cart Dimensions
    36 x 48 x 59 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    36 in
  • Height
    59 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Weight
    198 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Portable Bar & Pipe Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    59 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    36 in
  • Overall Height
    59 in
  • Overall Length
    48 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought