Motion
BRT3672-2R8PHFL

LITTLE GIANT
BRT3672-2R8PHFL

Portable Bar & Pipe Truck;36"W x 72"L x 59"H
Mi Item #11654926
MFR #BRT3672-2R8PHFL
Price$2,000.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BRT3672-2R8PHFL

Portable Bar & Pipe Truck;36"W x 72"L x 59"H
Mi Item #11654926
MFR #BRT3672-2R8PHFL

Mfr description
BRT3672-2R8PHFL PORTABLE BAR & PIPE TRUC
  • Rugged, all-welded construction with 3 load levels. Structural channel uprights with 1-1/2" square tube arms have 4-1/2" high stops on ends for load retention. 12 gauge steel lower deck stores and transports smaller part, packages, etc. Platform height 11" , overall height 58" . 8" x 2" phenolic wheels for ease of movement. Wheel brakes on all four wheels to help prevent unwanted movement. Capacity 3600 lbs. overall, 2000 lbs. per level evenly distributed. Horizontal storage space (each side): Top = 7-1/2" , Middle = 11" , Bottom = 15" . 2 rigid and 2 swivel casters with a floor lock.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,000.05/each

Specifications

Dimensions

  • Cart Dimensions
    36 x 72 x 59 in
  • Caster Wheel Diameter
    8 in
  • Height
    59 in
  • Length
    72 in
  • Outside Height
    59 in
  • Outside Length
    72 in
  • Outside Width
    36 in
  • Overall Height
    59 in
  • Overall Length
    72 in
  • Overall Width
    36 in
  • Shelf Lip Height
    1.5 in
  • Weight
    239 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Portable Bar & Pipe Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Portable Bar & Pipe Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)