Motion
BTSL3048-6PY

LITTLE GIANT
BTSL3048-6PY

Box Trucks with Hinged Lid;31.25"W x 53"L x 35"H
MI ITEM #11654941
MFR #BTSL3048-6PY
List Price$1,779.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BTSL3048-6PY

Box Trucks with Hinged Lid;31.25"W x 53"L x 35"H
MI ITEM #11654941
MFR #BTSL3048-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,779.57/each for your price

Overview

Mfr description
BTSL3048-6PY BOX TRUCKS WITH HINGED LID,
  • Solid Steel Sides
  • Hinged top cover has padlock hasp for security
  • Interior Height: 24"
  • Overall Height: 35"
  • 2 Rigid, and 2 Swivel Casters
  • 6" Polyurethane Wheels
  • 2000 lbs. Capacity

Specifications

  • Cart Type
    Box Trucks with Hinged Lid
  • Cart Dimensions
    31.25 x 53 x 35 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    31.25 in
  • Height
    35 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    222 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Box Trucks with Hinged Lid
  • Length
    53 in
  • Cart Frame Material
    Steel
  • Outside Height
    35 in
  • Outside Length
    53 in
  • Number Of Cart Casters
    4
  • Outside Width
    31.25 in
  • Overall Height
    35 in
  • Overall Length
    53 in
  • Overall Width
    31.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text