Motion
BTXL2436-6MR

LITTLE GIANT
BTXL2436-6MR

Box Trucks with Hinged Lid;26.25"W x 41"L x 35"H
MI ITEM #11654955
MFR #BTXL2436-6MR
Price$1,324.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BTXL2436-6MR

Box Trucks with Hinged Lid;26.25"W x 41"L x 35"H
MI ITEM #11654955
MFR #BTXL2436-6MR

Mfr description
BTXL2436-6MR BOX TRUCKS WITH HINGED LID,
  • Expanded Metal Sides
  • Hinged top cover has padlock hasp for security
  • Interior Height: 24"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,324.79/each

Specifications

Dimensions

  • Cart Dimensions
    26.25 x 41 x 35 in
  • Caster Wheel Diameter
    6 in
  • Height
    35 in
  • Length
    41 in
  • Outside Height
    35 in
  • Outside Length
    41 in
  • Outside Width
    26.25 in
  • Overall Height
    35 in
  • Overall Length
    41 in
  • Overall Width
    26.25 in
  • Shelf Lip Height
    1.5 in
  • Weight
    117 lbs
  • Width
    26.25 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Box Trucks with Hinged Lid
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Box Trucks with Hinged Lid
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)