Motion
BTXK-3048-6PY

LITTLE GIANT
BTXK-3048-6PY

Box Truck with Ergonomic Handle;30"W x 52"L x 41.5"H
MI ITEM #11654965
MFR #BTXK-3048-6PY
List Price$1,281.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
BTXK-3048-6PY

Box Truck with Ergonomic Handle;30"W x 52"L x 41.5"H
MI ITEM #11654965
MFR #BTXK-3048-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,281.64/each for your price

Overview

Mfr description
BTXK-3048-6PY BOX TRUCK WITH ERGONOMIC H
  • Expanded Metal Sides
  • Raised offset handle was designed to provide added comfort and reduce strain for the operator
  • Interior Height: 24"
  • Overall Height: 41-1/2" (Including Handle)
  • 2 Rigid, and 2 Swivel Casters
  • 6" Polyurethane Wheels
  • 2000 lbs. Capacity

Specifications

  • Cart Type
    Box Truck with Ergonomic Handle
  • Cart Dimensions
    30 x 52 x 41.5 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    41.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    127 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Box Truck with Ergonomic Handle
  • Length
    52 in
  • Cart Frame Material
    Steel
  • Outside Height
    41.5 in
  • Outside Length
    52 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    41.5 in
  • Overall Length
    52 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text