Motion
CAW-2448-6PY

LITTLE GIANT
CAW-2448-6PY

Easy-Access Box Truck;24"W x 53.5"L x 47"H
MI ITEM #11654979
MFR #CAW-2448-6PY
List Price$1,389.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CAW-2448-6PY

Easy-Access Box Truck;24"W x 53.5"L x 47"H
MI ITEM #11654979
MFR #CAW-2448-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,389.99/each for your price

Overview

Mfr description
CAW-2448-6PY EASY-ACCESS BOX TRUCK, 24\
  • 3600 lbs. Capacity
  • Front Panel Extends 17-3/4" above deck
  • Side and Back panels extend 36" Above Deck
  • Interior Height: 36"
  • 12 Gauge Reinforced Deck with Flush Edge
  • Pushbar Handle on Swivel Caster End
  • 2 Swivel and 2 Rigid Casters
  • 6" x 2" Non-Marking Polyurethane Casters
  • All-welded and Ships fully assembled
  • Powder Coated Finish

Specifications

  • Cart Type
    Easy-Access Box Truck
  • Cart Dimensions
    24 x 53.5 x 47 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    47 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    145 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Easy-Access Box Truck
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    47 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    47 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text