Motion
CBR-2448-8PHBK

LITTLE GIANT
CBR-2448-8PHBK

Welded Cantilever Rack;48"W x 0"L x 61"H
MI ITEM #11654985
MFR #CBR-2448-8PHBK
Price$1,920.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CBR-2448-8PHBK

Welded Cantilever Rack;48"W x 0"L x 61"H
MI ITEM #11654985
MFR #CBR-2448-8PHBK

Mfr description
CBR-2448-8PHBK WELDED CANTILEVER RACK, 2
  • This single-sided rack allows for efficient storage for bar stock, tubing, angles, and other long and bulky materials. The all-welded steel construction features structural channel frame, base and arms. Removable retainer pipes at ends of arms extend 5" high to provide secure load retention. Each bay provides 15" of vertical storage space. Powder-coated finish. 1500 lbs. capacity per level, not to exceed 4000 lbs.
  • 8" x 2" Phenolic Wheels
  • 2 Swivel with Wheel Brakes, and 2 Rigid Casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,920.97/each

Specifications

Dimensions

  • Cart Dimensions
    48 x 0 x 61 in
  • Caster Wheel Diameter
    8 in
  • Depth
    24 in
  • Height
    61 in
  • Length
    0 in
  • Outside Height
    61 in
  • Outside Length
    0 in
  • Outside Width
    48 in
  • Overall Height
    61 in
  • Overall Length
    0 in
  • Overall Width
    48 in
  • Shelf Lip Height
    1.5 in
  • Weight
    185 lbs
  • Width
    48 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Welded Cantilever Rack
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Welded Cantilever Rack
  • Weight Capacity
    4000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)