Motion
CC-3060-5PYBK

LITTLE GIANT
CC-3060-5PYBK

Combination Shelf and Platform Truck
Mi Item #11654987
MFR #CC-3060-5PYBK
Price$1,244.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CC-3060-5PYBK

Combination Shelf and Platform Truck
Mi Item #11654987
MFR #CC-3060-5PYBK

Mfr description
CC-3060-5PYBK COMBINATION SHELF & PLATFO
  • 12 gauge steel deck
  • 1200 lbs. Capacity
  • Shelf Clearance: 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,244.37/each

Specifications

Dimensions

  • Overall Height
    36 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in
  • Platform Length
    60 in
  • Platform Width
    30 in
  • Shipping Weight
    214 lbs
  • Weight
    157 lb
  • Wheel Diameter
    5 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)