Motion
CD-3048-16P-CR

LITTLE GIANT
CD-3048-16P-CR

8-Wheeler Wagon Truck;30"W x 48"L x 18.25"H
MI ITEM #11654988
MFR #CD-3048-16P-CR
List Price$2,163.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CD-3048-16P-CR

8-Wheeler Wagon Truck;30"W x 48"L x 18.25"H
MI ITEM #11654988
MFR #CD-3048-16P-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,163.70/each for your price

Overview

Mfr description
CD-3048-16P-CR 8-WHEELER WAGON TRUCK, 30
  • 8 Wheels Distribute the load over greater surface area
  • 3000 lbs. Capacity
  • 16" x 4" Pneumatic Wheels
  • 12 gauge steel deck with Lipped Edges
  • Ring Drawbar/ T-Handle has 2-1/2" I.D. ring allows for intermittent low speed towing.

Specifications

  • Cart Type
    8-Wheeler Wagon Truck
  • Cart Dimensions
    30 x 48 x 18.25 in
  • Weight Capacity
    3000 lbs
  • Caster Wheel Diameter
    16 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    18.25 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    155 lbs
  • Number Of Cart Wheels
    8
  • Product Types
    8-Wheeler Wagon Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    18.25 in
  • Outside Length
    48 in
  • Outside Width
    30 in
  • Overall Height
    18.25 in
  • Overall Length
    48 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought