Motion
CH-2448-12MR-FSD

LITTLE GIANT
CH-2448-12MR-FSD

Heavy-Duty Wagon Truck;24"W x 49.5"L x 18"H
MI ITEM #11654994
MFR #CH-2448-12MR-FSD
Your Price$1,380.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-2448-12MR-FSD

Heavy-Duty Wagon Truck;24"W x 49.5"L x 18"H
MI ITEM #11654994
MFR #CH-2448-12MR-FSD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,380.74/each(List $1,587.85)

Overview

Mfr description
CH-2448-12MR-FSD HEAVY-DUTY WAGON TRUCK,
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck
  • Flush Edge Deck
  • 12" Mold-on Rubber Wheels
  • 3500 lbs. Capacity

Specifications

  • Cart Type
    Heavy-Duty Wagon Truck
  • Cart Dimensions
    24 x 49.5 x 18 in
  • Weight Capacity
    3500 lbs
  • Caster Wheel Diameter
    12 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Mold-on Rubber
  • Shelf Lip Height
    20 in
  • Width
    24 in
  • Height
    18 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    185 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Wagon Truck
  • Length
    49.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    18 in
  • Outside Length
    49.5 in
  • Outside Width
    24 in
  • Overall Height
    18 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought