Motion
CH-3672-12P-FSD

LITTLE GIANT
CH-3672-12P-FSD

Heavy-Duty Wagon Truck;36"W x 73.5"L x 18"H
MI ITEM #11655002
MFR #CH-3672-12P-FSD
List Price$1,521.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-3672-12P-FSD

Heavy-Duty Wagon Truck;36"W x 73.5"L x 18"H
MI ITEM #11655002
MFR #CH-3672-12P-FSD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,521.54/each for your price

Overview

Mfr description
CH-3672-12P-FSD HEAVY-DUTY WAGON TRUCK,
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck
  • Flush Edge Deck
  • 12" Pneumatic Wheels
  • 2000 lbs. Capacity

Specifications

  • Cart Type
    Heavy-Duty Wagon Truck
  • Cart Dimensions
    36 x 73.5 x 18 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Diameter
    12 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    20 in
  • Width
    36 in
  • Height
    18 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    187 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Wagon Truck
  • Length
    73.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    18 in
  • Outside Length
    73.5 in
  • Outside Width
    36 in
  • Overall Height
    18 in
  • Overall Length
    73.5 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text