Motion
CH-2448-X3-16P

LITTLE GIANT
CH-2448-X3-16P

Heavy-Duty Deep Lip Wagon Trucks;24"W x 37.5"L x 21.5"H
Mi Item #11655021
MFR #CH-2448-X3-16P
Price$1,190.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-2448-X3-16P

Heavy-Duty Deep Lip Wagon Trucks;24"W x 37.5"L x 21.5"H
Mi Item #11655021
MFR #CH-2448-X3-16P

Mfr description
CH-2448-X3-16P STEEL DEEP LIP WAGON TRUC
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.03/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 37.5 x 21.5 in
  • Caster Wheel Diameter
    16 in
  • Height
    21.5 in
  • Length
    37.5 in
  • Outside Height
    21.5 in
  • Outside Length
    37.5 in
  • Outside Width
    24 in
  • Overall Height
    21.5 in
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    137 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Deep Lip Wagon Trucks
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Deep Lip Wagon Trucks
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)