Motion
CH-3060-X3-16P

LITTLE GIANT
CH-3060-X3-16P

Utility Carts - 30 in Wide, 21.5 in High, Gray, Steel
MI ITEM #11655022
MFR #CH-3060-X3-16P
Your Price$1,408.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-3060-X3-16P

Utility Carts - 30 in Wide, 21.5 in High, Gray, Steel
MI ITEM #11655022
MFR #CH-3060-X3-16P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,408.09/each(List $1,619.31)

Overview

Mfr description
CH-3060-X3-16P STEEL DEEP LIP WAGON TRUC
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
  • Structural channel undercarriage for heavier loads and durability
  • 12 gauge, reinforced steel deck
  • 3" Retaining Lip on Deck
  • 16" Pneumatic Wheels
  • 3000 lbs. Capacity

Specifications

  • Cart Type
    Heavy-Duty Deep Lip Wagon Trucks
  • Cart Dimensions
    30 x 61.5 x 21.5 in
  • Weight Capacity
    3000 lbs
  • Caster Wheel Diameter
    16 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    21.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Weight
    17 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Deep Lip Wagon Trucks
  • Length
    61.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    21.5 in
  • Outside Length
    61.5 in
  • Outside Width
    30 in
  • Overall Height
    21.5 in
  • Overall Length
    61.5 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text