Motion
CH-2448-X6-12P

LITTLE GIANT
CH-2448-X6-12P

Heavy-Duty Deep Lip Wagon Trucks;24"W x 37.5"L x 22.5"H
Mi Item #11655025
MFR #CH-2448-X6-12P
Price$1,176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CH-2448-X6-12P

Heavy-Duty Deep Lip Wagon Trucks;24"W x 37.5"L x 22.5"H
Mi Item #11655025
MFR #CH-2448-X6-12P

Mfr description
CH-2448-X6-12P STEEL DEEP LIP WAGON TRUC
  • Easier to maneuver with fifth wheel steering
  • T-Handle with vinyl hand grips
  • Full 1" Diameter axles and roller bearing wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,176.88/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 37.5 x 22.5 in
  • Caster Wheel Diameter
    12 in
  • Height
    22.5 in
  • Length
    37.5 in
  • Outside Height
    22.5 in
  • Outside Length
    37.5 in
  • Outside Width
    24 in
  • Overall Height
    22.5 in
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    143 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Heavy-Duty Deep Lip Wagon Trucks
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Deep Lip Wagon Trucks
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)