Motion
CS-3660-8MRHD

LITTLE GIANT
CS-3660-8MRHD

Caster Steer Trailers;36"W x 62"L x 11.5"H
MI ITEM #11655030
MFR #CS-3660-8MRHD
List Price$1,639.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CS-3660-8MRHD

Caster Steer Trailers;36"W x 62"L x 11.5"H
MI ITEM #11655030
MFR #CS-3660-8MRHD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,639.89/each for your price

Overview

Mfr description
CS-3660-8MRHD CASTER STEER TRAILERS, 36\
  • 12 Gauge, reinforced steel deck
  • Removable pushbar handle
  • Deck Height: 11"
  • 8" Mold-On Rubber Wheels
  • 2 Rigid and 2 Swivel Casters
  • Can be used independantly or connected to other trailers
  • Ring drawbar stays in upright position for manual operation as a platform truck
  • Pin and clevis rear hitch
  • Not intended for speeds above 5 mph

Specifications

  • Cart Type
    Caster Steer Trailers
  • Cart Dimensions
    36 x 62 x 11.5 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Mold-on Rubber
  • Shelf Lip Height
    1.5 in
  • Width
    36 in
  • Height
    11.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    178 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Caster Steer Trailers
  • Length
    62 in
  • Cart Frame Material
    Steel
  • Outside Height
    11.5 in
  • Outside Length
    62 in
  • Number Of Cart Casters
    4
  • Outside Width
    36 in
  • Overall Height
    11.5 in
  • Overall Length
    62 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought