Motion
CSW-2448-8PY

LITTLE GIANT
CSW-2448-8PY

Caster Steer Wagon;24"W x 50"L x 12.5"H
Mi Item #11655032
MFR #CSW-2448-8PY
Price$907.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CSW-2448-8PY

Caster Steer Wagon;24"W x 50"L x 12.5"H
Mi Item #11655032
MFR #CSW-2448-8PY

Mfr description
CSW-2448-8PY CASTER STEER WAGON, 24\
  • T-style pull handle for ergonomics and maneuverability
  • 12 gauge steel deck with 1-1/2" lip
  • Two swivel and two rigid casters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.26/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 50 x 12.5 in
  • Caster Wheel Diameter
    8 in
  • Height
    12.5 in
  • Length
    50 in
  • Outside Height
    12.5 in
  • Outside Length
    50 in
  • Outside Width
    24 in
  • Overall Height
    12.5 in
  • Overall Length
    50 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    68 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Caster Steer Wagon
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Caster Steer Wagon
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)