Motion
CSW-3060-8PY

LITTLE GIANT
CSW-3060-8PY

Caster Steer Wagon;30"W x 62"L x 12.5"H
MI ITEM #11655034
MFR #CSW-3060-8PY
List Price$1,121.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CSW-3060-8PY

Caster Steer Wagon;30"W x 62"L x 12.5"H
MI ITEM #11655034
MFR #CSW-3060-8PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,121.99/each for your price

Overview

Mfr description
CSW-3060-8PY CASTER STEER WAGON, 30\
  • T-style pull handle for ergonomics and maneuverability
  • 12 gauge steel deck with 1-1/2" lip
  • Two swivel and two rigid casters
  • 2000 lbs. Capacity
  • 8" Polyurethane Wheels

Specifications

  • Cart Type
    Caster Steer Wagon
  • Cart Dimensions
    30 x 62 x 12.5 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    12.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    99 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Caster Steer Wagon
  • Length
    62 in
  • Cart Frame Material
    Steel
  • Outside Height
    12.5 in
  • Outside Length
    62 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    12.5 in
  • Overall Length
    62 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought