Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
CT-3660-16P

Double 5th Wheel Steer Tracking Trailer;36"W x 60"L x 19"H
Mi Item #11655042
MFR #CT-3660-16P

Mfr description
CT-3660-16P 5TH WHEEL STEER TRACKING TRA
  • The pivoting axles of these trailers are connected by a tie rod which turns the front and rear wheels in opposite directions. This design provides agile maneuvering of individual or multiple trailers in narrow aisles and around tight corners. A rear hitch on the four wheel steering trailer allows multiple trailers to track in the path of the lead trailer.12 gauge steel deck with boxed edges has reinforced understructure.16" pneumatic wheels with 1" roller bearings.2-1/2" ID Ring Drawbar with Pin and Clevis Rear Hitch. Not intended for speeds above 5 mph.Increased trailer loading or trailer quantity decreases braking capability of tow vehicle
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Cart Dimensions
    36 x 60 x 19 in
  • Caster Wheel Diameter
    16 in
  • Height
    19 in
  • Length
    60 in
  • Outside Height
    19 in
  • Outside Length
    60 in
  • Outside Width
    36 in
  • Overall Height
    19 in
  • Overall Length
    60 in
  • Overall Width
    36 in
  • Shelf Lip Height
    3 in
  • Weight
    251 lbs
  • Width
    36 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Double 5th Wheel Steer Tracking Trailer
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    4
  • Product Types
    Double 5th Wheel Steer Tracking Trailer
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)