Motion
DC-2444-8PY

LITTLE GIANT
DC-2444-8PY

Drywall Cart;24"W x 44"L x 51"H
Mi Item #11655044
MFR #DC-2444-8PY
Price$1,006.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DC-2444-8PY

Drywall Cart;24"W x 44"L x 51"H
Mi Item #11655044
MFR #DC-2444-8PY

Mfr description
DC-2444-8PY DRYWALL CART, 24\
  • 12 gauge steel deck
  • Deck measures 14" x 44"
  • Deck is sloped back to retain load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,006.11/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 44 x 51 in
  • Caster Wheel Diameter
    8 in
  • Height
    51 in
  • Length
    44 in
  • Outside Height
    51 in
  • Outside Length
    44 in
  • Outside Width
    24 in
  • Overall Height
    51 in
  • Overall Length
    44 in
  • Overall Width
    24 in
  • Shelf Lip Height
    3 in
  • Weight
    103 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Drywall Cart
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Drywall Cart
  • Weight Capacity
    2000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)