Motion
DC-2444-2R8PYFL

LITTLE GIANT
DC-2444-2R8PYFL

Drywall Cart;24"W x 44"L x 51"H
MI ITEM #11655046
MFR #DC-2444-2R8PYFL
List Price$1,182.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DC-2444-2R8PYFL

Drywall Cart;24"W x 44"L x 51"H
MI ITEM #11655046
MFR #DC-2444-2R8PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,182.36/each for your price

Overview

Mfr description
DC-2444-2R8PYFL DRYWALL CART, 24\
  • 12 gauge steel deck
  • Deck measures 14" x 44"
  • Deck is sloped back to retain load
  • 8" x 2" Polyurethane Wheels
  • Overall Dimensions: 24"W x 22"L x 51"H
  • 2 Rigid and 2 Swivel Casters
  • Floor Lock

Specifications

  • Cart Type
    Drywall Cart
  • Cart Dimensions
    24 x 44 x 51 in
  • Weight Capacity
    2000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    6 in
  • Width
    24 in
  • Height
    51 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Includes
    Floor Lock
  • Weight
    107 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Drywall Cart
  • Length
    44 in
  • Cart Frame Material
    Steel
  • Outside Height
    51 in
  • Outside Length
    44 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    51 in
  • Overall Length
    44 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text