Motion
DS1830X3-5PY

LITTLE GIANT
DS1830X3-5PY

Utility Carts - Number of Shelves: 2, 18 in Wide, 35 in High, Gray, Steel
Mi Item #11655059
MFR #DS1830X3-5PY
Price$588.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS1830X3-5PY

Utility Carts - Number of Shelves: 2, 18 in Wide, 35 in High, Gray, Steel
Mi Item #11655059
MFR #DS1830X3-5PY

Mfr description
DS1830X3-5PY 3-INCH DEEP SHELF TRUCK, 18
  • 3" deep trays
  • 12 gauge shelves
  • - 1200 lbs: 5" polyurethane wheels, 35" OAH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$588.38/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 36 x 35 in
  • Caster Wheel Diameter
    5 in
  • Height
    35 in
  • Length
    36 in
  • Outside Height
    35 in
  • Outside Length
    36 in
  • Outside Width
    18 in
  • Overall Height
    35 in
  • Overall Length
    36 in
  • Overall Width
    18 in
  • Shelf Lip Height
    3 in
  • Weight
    71 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    3-Inch Deep Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Country of Origin
    USA
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    3-Inch Deep Shelf Truck
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)