Motion
DS1830X3-6PYWSP

LITTLE GIANT
DS1830X3-6PYWSP

Deep Shelf Order Picking Truck;18"W x 46"L x 41"H
Mi Item #11655061
MFR #DS1830X3-6PYWSP
Price$1,064.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS1830X3-6PYWSP

Deep Shelf Order Picking Truck;18"W x 46"L x 41"H
Mi Item #11655061
MFR #DS1830X3-6PYWSP

Mfr description
DS1830X3-6PYWSP DEEP SHELF ORDER PICKING
  • 3" deep trays
  • Writing Shelf & Storage Pocket
  • 12 gauge shelves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.52/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 46 x 41 in
  • Caster Wheel Diameter
    6 in
  • Height
    41 in
  • Length
    46 in
  • Outside Height
    41 in
  • Outside Length
    46 in
  • Outside Width
    18 in
  • Overall Height
    41 in
  • Overall Length
    46 in
  • Overall Width
    18 in
  • Shelf Lip Height
    3 in
  • Weight
    101 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Deep Shelf Order Picking Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Deep Shelf Order Picking Truck
  • Weight Capacity
    3600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)