Motion
DS1830X6-6PY

LITTLE GIANT
DS1830X6-6PY

Utility Carts - Number of Shelves: 2, 18 in Wide, 38 in High, Gray, Steel
MI ITEM #11655063
MFR #DS1830X6-6PY
Price$939.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS1830X6-6PY

Utility Carts - Number of Shelves: 2, 18 in Wide, 38 in High, Gray, Steel
MI ITEM #11655063
MFR #DS1830X6-6PY

Mfr description
DS1830X6-6PY 6-INCH DEEP SHELF TRUCK, 18
  • 6" deep trays
  • 12 gauge shelves
  • - 3600 lbs: 6" polyurethane wheels, 38" OAH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$939.80/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 36 x 38 in
  • Caster Wheel Diameter
    6 in
  • Height
    38 in
  • Length
    36 in
  • Outside Height
    38 in
  • Outside Length
    36 in
  • Outside Width
    18 in
  • Overall Height
    38 in
  • Overall Length
    36 in
  • Overall Width
    18 in
  • Shelf Lip Height
    3 in
  • Weight
    97 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    6-Inch Deep Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Country of Origin
    USA
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    6-Inch Deep Shelf Truck
  • Weight Capacity
    3600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)