Motion
DS1830X12-6PY

LITTLE GIANT
DS1830X12-6PY

12-Inch Deep Shelf Truck;18"W x 36"L x 38"H
MI ITEM #11655066
MFR #DS1830X12-6PY
List Price$1,126.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS1830X12-6PY

12-Inch Deep Shelf Truck;18"W x 36"L x 38"H
MI ITEM #11655066
MFR #DS1830X12-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,126.98/each for your price

Overview

Mfr description
DS1830X12-6PY 12-INCH DEEP SHELF TRUCK,
  • 12" deep top tray
  • 12 gauge shelves
  • - 3600 lbs: 6" polyurethane wheels, 38" OAH
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    12-Inch Deep Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    18 x 36 x 38 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    6 in
  • Width
    18 in
  • Height
    38 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    101 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    12-Inch Deep Shelf Truck
  • Length
    36 in
  • Cart Frame Material
    Steel
  • Outside Height
    38 in
  • Outside Length
    36 in
  • Number Of Cart Casters
    4
  • Outside Width
    18 in
  • Overall Height
    38 in
  • Overall Length
    36 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought