Motion
DS2436X126PYWSP

LITTLE GIANT
DS2436X126PYWSP

Deep Shelf Order Picking Truck;24"W x 52"L x 41"H
MI ITEM #11655078
MFR #DS2436X126PYWSP
List Price$1,413.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS2436X126PYWSP

Deep Shelf Order Picking Truck;24"W x 52"L x 41"H
MI ITEM #11655078
MFR #DS2436X126PYWSP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,413.24/each for your price

Overview

Mfr description
DS2436X126PYWSP DEEP SHELF ORDER PICKING
  • 12" deep top tray
  • Writing Shelf & Storage Pocket
  • 12 gauge shelves
  • - 3600 lbs: 6" polyurethane wheels, 38" OAH
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Deep Shelf Order Picking Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 52 x 41 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    3 in
  • Width
    24 in
  • Height
    41 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    152 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Deep Shelf Order Picking Truck
  • Length
    52 in
  • Cart Frame Material
    Steel
  • Outside Height
    41 in
  • Outside Length
    52 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    41 in
  • Overall Length
    52 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought