Motion
DS2448-X12-9P

LITTLE GIANT
DS2448-X12-9P

Cushion Load Deep Shelf Trucks;24"W x 54"L x 36.5"H
MI ITEM #11655085
MFR #DS2448-X12-9P
Price$1,352.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS2448-X12-9P

Cushion Load Deep Shelf Trucks;24"W x 54"L x 36.5"H
MI ITEM #11655085
MFR #DS2448-X12-9P

Mfr description
DS2448-X12-9P CUSHION LOAD DEEP SHELF TR
  • 12" deep top tray
  • 12 gauge shelves
  • - 1200 lbs: 9" pneumatic wheels, 36" OAH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,352.72/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 54 x 36.5 in
  • Caster Wheel Diameter
    9 in
  • Height
    36.5 in
  • Length
    54 in
  • Outside Height
    36.5 in
  • Outside Length
    54 in
  • Outside Width
    24 in
  • Overall Height
    36.5 in
  • Overall Length
    54 in
  • Overall Width
    24 in
  • Shelf Lip Height
    6 in
  • Weight
    168 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Cushion Load Deep Shelf Trucks
  • Caster Wheel Material
    Pneumatic
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Cushion Load Deep Shelf Trucks
  • Weight Capacity
    1200 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)