Motion
DS-2448-X6-10SR

LITTLE GIANT
DS-2448-X6-10SR

Cushion Load Deep Shelf Trucks;24"W x 54"L x 36.5"H
MI ITEM #11655095
MFR #DS-2448-X6-10SR
List Price$1,247.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS-2448-X6-10SR

Cushion Load Deep Shelf Trucks;24"W x 54"L x 36.5"H
MI ITEM #11655095
MFR #DS-2448-X6-10SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,247.73/each for your price

Overview

Mfr description
DS-2448-X6-10SR CUSHION LOAD DEEP SHELF
  • 6" deep trays
  • 12 gauge shelves
  • - 1200 lbs: 10" solid rubber wheels, 36-1/2" OAH
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Cushion Load Deep Shelf Trucks
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 36.5 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    10 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Solid Rubber
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    36.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    141 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Cushion Load Deep Shelf Trucks
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    36.5 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    36.5 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text