Motion
DS-3060X3-9P

LITTLE GIANT
DS-3060X3-9P

Utility Carts - Number of Shelves: 2, 30 in Wide, 36.5 in High, Gray, Steel
MI ITEM #11655098
MFR #DS-3060X3-9P
List Price$1,422.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DS-3060X3-9P

Utility Carts - Number of Shelves: 2, 30 in Wide, 36.5 in High, Gray, Steel
MI ITEM #11655098
MFR #DS-3060X3-9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,422.21/each for your price

Overview

Mfr description
DS-3060X3-9P CUSHION LOAD DEEP SHELF TRU
  • 3" deep trays
  • 12 gauge shelves
  • - 1200 lbs: 9" pneumatic wheels, 36" OAH
  • Two rigid and two swivel casters
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Cushion Load Deep Shelf Trucks
  • Number Of Shelves
    2
  • Cart Dimensions
    30 x 66 x 36.5 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    9 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    36.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Weight
    171 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Cushion Load Deep Shelf Trucks
  • Length
    66 in
  • Cart Frame Material
    Steel
  • Outside Height
    36.5 in
  • Outside Length
    66 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    36.5 in
  • Overall Length
    66 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought