Motion
DET3L3060-8MRRD

LITTLE GIANT
DET3L3060-8MRRD

2-Sided Towable Multi-Shelf Truck;30"W x 65.5"L x 58.5"H
MI ITEM #11655106
MFR #DET3L3060-8MRRD
Price$2,464.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DET3L3060-8MRRD

2-Sided Towable Multi-Shelf Truck;30"W x 65.5"L x 58.5"H
MI ITEM #11655106
MFR #DET3L3060-8MRRD

Mfr description
DET3L3060-8MRRD TOWABLE MULTI-SHELF TRUC
  • 2000 lbs. Capacity
  • Expanded metal ends
  • End panels extend 48" high above deck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,464.75/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 65.5 x 58.5 in
  • Caster Wheel Diameter
    8 in
  • Height
    58.5 in
  • Length
    65.5 in
  • Outside Height
    58.5 in
  • Outside Length
    65.5 in
  • Outside Width
    30 in
  • Overall Height
    58.5 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    298 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    2-Sided Towable Multi-Shelf Truck
  • Caster Wheel Material
    Mold-on Rubber
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    3
  • Product Types
    2-Sided Towable Multi-Shelf Truck
  • Weight Capacity
    2000 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)