Motion
DET2-A-3060-6PY

LITTLE GIANT
DET2-A-3060-6PY

2-Sided Adjustable Shelf Truck;30"W x 65.5"L x 57"H
MI ITEM #11655120
MFR #DET2-A-3060-6PY
Price$2,242.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DET2-A-3060-6PY

2-Sided Adjustable Shelf Truck;30"W x 65.5"L x 57"H
MI ITEM #11655120
MFR #DET2-A-3060-6PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,242.71/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 65.5 x 57 in
  • Caster Wheel Diameter
    6 in
  • Height
    57 in
  • Length
    65.5 in
  • Outside Height
    57 in
  • Outside Length
    65.5 in
  • Outside Width
    30 in
  • Overall Height
    57 in
  • Overall Length
    65.5 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    271 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    2-Sided Adjustable Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    2-Sided Adjustable Shelf Truck
  • Weight Capacity
    3600 lbs

Overview

Mfr description
DET2-A-3060-6PY 2-SIDED ADJUSTABLE SHELF
  • 3600 lbs. Capacity
  • Expanded metal ends
  • End panels extend 48" high above deck
  • All-welded construction with 12 gauge steel shelves
  • 2 Adjustable Shelves
  • 6" polyurethane wheels
  • 2 swivel 2 rigid
  • Overall height: 57"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought