Motion
DT-2448-DIA-4PS

LITTLE GIANT
DT-2448-DIA-4PS

Heavy-Duty Pipe Stake Trucks, 24" x 48"
MI ITEM #11655141
MFR #DT-2448-DIA-4PS
Your Price$1,242.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DT-2448-DIA-4PS

Heavy-Duty Pipe Stake Trucks, 24" x 48"
MI ITEM #11655141
MFR #DT-2448-DIA-4PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,242.98/each(List $1,429.43)

Overview

Mfr description
DT-2448-DIA-4PS HEAVY-DUTY PIPE STAKE TR
  • Center Mounted 12 x 2-1/2 Load Wheels and Two 8 x 2 Swivel Casters in a Diamond Pattern
  • 4000 lbs. Capacity
  • Deck Height: 14 with 1/2 tilt
  • Reinforced, 12 gauge steel deck
  • Non-marking Polyurethane Tread
  • All-Welded Construction
  • Powder Coated Finish
  • Made in the USA

Specifications

  • Weight Capacity
    4000 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    12 & 8 in
  • Color
    Gray Deck with Blue Handle
  • Frame Material
    Steel
  • Overall Length
    52 in
  • Overall Width
    24 in
  • Overall Height
    44 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    190 lb
  • Shipping Weight
    190 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text