Motion
DT-3660-DIA-4PS

LITTLE GIANT
DT-3660-DIA-4PS

Heavy-Duty Pipe Stake Trucks, 36" x 60"
Mi Item #11655145
MFR #DT-3660-DIA-4PS
Price$1,844.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
DT-3660-DIA-4PS

Heavy-Duty Pipe Stake Trucks, 36" x 60"
Mi Item #11655145
MFR #DT-3660-DIA-4PS

Mfr description
DT-3660-DIA-4PS HEAVY-DUTY PIPE STAKE TR
  • Center Mounted 12 x 2-1/2 Load Wheels and Two 8 x 2 Swivel Casters in a Diamond Pattern
  • 4000 lbs. Capacity
  • Deck Height: 14 with 1/2 tilt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,844.61/each

Specifications

Dimensions

  • Overall Height
    44 in
  • Overall Length
    64 in
  • Overall Width
    36 in
  • Platform Length
    60 in
  • Platform Width
    36 in
  • Shipping Weight
    219 lbs
  • Weight
    219 lb
  • Wheel Diameter
    12 & 8 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray Deck with Blue Handle
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    4000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)