Motion
EA-1824-5PY

LITTLE GIANT
EA-1824-5PY

Easy-Access Shelf Truck;18"W x 30"L x 35"H
MI ITEM #11655148
MFR #EA-1824-5PY
Price$574.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
EA-1824-5PY

Easy-Access Shelf Truck;18"W x 30"L x 35"H
MI ITEM #11655148
MFR #EA-1824-5PY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$574.51/each

Specifications

Dimensions

  • Cart Dimensions
    18 x 30 x 35 in
  • Caster Wheel Diameter
    5 in
  • Height
    35 in
  • Length
    30 in
  • Outside Height
    35 in
  • Outside Length
    30 in
  • Outside Width
    18 in
  • Overall Height
    35 in
  • Overall Length
    30 in
  • Overall Width
    18 in
  • Shelf Lip Height
    1.5 in
  • Weight
    56 lbs
  • Width
    18 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Easy-Access Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Easy-Access Shelf Truck
  • Weight Capacity
    600 lbs

Overview

Mfr description
EA-1824-5PY EASY-ACCESS SHELF TRUCK, 18\
  • 12 gauge shelves
  • Overall height: 35"
  • Shelf clearance: 26"
  • Two rigid and two swivel casters
  • 5" non-marking polyurethane wheels
  • All-welded construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought