Motion
ERBST-2436-6PH

LITTLE GIANT
ERBST-2436-6PH

Ergonomic Bar Cradle Truck;24"W x 36"L x 34"H
Mi Item #11655152
MFR #ERBST-2436-6PH
Price$699.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ERBST-2436-6PH

Ergonomic Bar Cradle Truck;24"W x 36"L x 34"H
Mi Item #11655152
MFR #ERBST-2436-6PH

Mfr description
ERBST-2436-6PH ERGONOMIC BAR CRADLE TRUC
  • Ergonomic 20" Bed HeightLess bending means easier loading and unloading, and keeps material closer to most machine heights. Highly ManeuverableFour swivel casters with 6" hard tread phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners. 3000 lbs. Capacity EachUse for both transport and storage. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.91/each

Specifications

Dimensions

  • Cart Dimensions
    24 x 36 x 34 in
  • Caster Wheel Diameter
    6 in
  • Height
    34 in
  • Length
    36 in
  • Outside Height
    34 in
  • Outside Length
    36 in
  • Outside Width
    24 in
  • Overall Height
    34 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Shelf Lip Height
    1.5 in
  • Weight
    83 lbs
  • Width
    24 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Bar Cradle Truck
  • Caster Wheel Material
    Phenolic
  • Caster Wheel Types
    (4) Swivel
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Bar Cradle Truck
  • Weight Capacity
    3000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)