Motion
ERBST-2448-6PH

LITTLE GIANT
ERBST-2448-6PH

Ergonomic Bar Cradle Truck;24"W x 48"L x 34"H
MI ITEM #11655153
MFR #ERBST-2448-6PH
List Price$765.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ERBST-2448-6PH

Ergonomic Bar Cradle Truck;24"W x 48"L x 34"H
MI ITEM #11655153
MFR #ERBST-2448-6PH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$765.51/each for your price

Overview

Mfr description
ERBST-2448-6PH ERGONOMIC BAR CRADLE TRUC
  • Ergonomic 20" Bed HeightLess bending means easier loading and unloading, and keeps material closer to most machine heights. Highly ManeuverableFour swivel casters with 6" hard tread phenolic wheels allow movement in any direction. Useful in tight work areas with long loads and when moving around corners. 3000 lbs. Capacity EachUse for both transport and storage. Combine multiple units for greater capacity and to support longer loads. Loads on single units must be centered on truck

Specifications

  • Cart Type
    Ergonomic Bar Cradle Truck
  • Cart Dimensions
    24 x 48 x 34 in
  • Weight Capacity
    3000 lbs
  • Caster Wheel Types
    (4) Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    34 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    91 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Bar Cradle Truck
  • Length
    48 in
  • Cart Frame Material
    Steel
  • Outside Height
    34 in
  • Outside Length
    48 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    34 in
  • Overall Length
    48 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text