Motion
ERG-3060-8PYBK

LITTLE GIANT
ERG-3060-8PYBK

Heavy-Duty Ergonomic Shelf Truck;30"W x 66"L x 42"H
MI ITEM #11655157
MFR #ERG-3060-8PYBK
List Price$1,589.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ERG-3060-8PYBK

Heavy-Duty Ergonomic Shelf Truck;30"W x 66"L x 42"H
MI ITEM #11655157
MFR #ERG-3060-8PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,589.59/each for your price

Overview

Mfr description
ERG-3060-8PYBK H.D.ERGONOMIC SHELF TRUCK
  • Ergonomic handle design
  • 12 gauge shelves with Flush Edges
  • 8" non-marking polyurethane wheels
  • Two rigid and two swivel casters with wheel brakes
  • - Shelf Clearance: 22-1/2"
  • Top shelf height: 35"
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Heavy-Duty Ergonomic Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    30 x 66 x 42 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    30 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    181 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Heavy-Duty Ergonomic Shelf Truck
  • Length
    66 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    66 in
  • Number Of Cart Casters
    4
  • Outside Width
    30 in
  • Overall Height
    42 in
  • Overall Length
    66 in
  • Overall Width
    30 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text