Motion
ENLG-3060-BRK

LITTLE GIANT
ENLG-3060-BRK

Utility Carts - Number of Shelves: 2, 30 in Wide, 42 in High, Gray, Steel
Mi Item #11655164
MFR #ENLG-3060-BRK
Price$924.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ENLG-3060-BRK

Utility Carts - Number of Shelves: 2, 30 in Wide, 42 in High, Gray, Steel
Mi Item #11655164
MFR #ENLG-3060-BRK

Mfr description
ENLG-3060-BRK ERGONOMIC SHELF TRUCK, 30\
  • Ergonomic handle design
  • 12 gauge shelves
  • 5" non-marking polyurethane wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$924.07/each

Specifications

Dimensions

  • Cart Dimensions
    30 x 66 x 42 in
  • Caster Wheel Diameter
    5 in
  • Height
    42 in
  • Length
    66 in
  • Outside Height
    42 in
  • Outside Length
    66 in
  • Outside Width
    30 in
  • Overall Height
    42 in
  • Overall Length
    66 in
  • Overall Width
    30 in
  • Shelf Lip Height
    1.5 in
  • Weight
    155 lbs
  • Width
    30 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Ergonomic Shelf Truck
  • Caster Wheel Material
    Polyurethane
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Color
    Gray
  • Country of Origin
    USA
  • Finish Coating
    Powder Coated
  • Number Of Cart Casters
    4
  • Number Of Cart Wheels
    4
  • Number Of Shelves
    2
  • Product Types
    Ergonomic Shelf Truck
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)