Motion
ENLGL-2448-BRK

LITTLE GIANT
ENLGL-2448-BRK

Ergonomic Shelf Truck;24"W x 54"L x 42"H
MI ITEM #11655166
MFR #ENLGL-2448-BRK
List Price$836.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
ENLGL-2448-BRK

Ergonomic Shelf Truck;24"W x 54"L x 42"H
MI ITEM #11655166
MFR #ENLGL-2448-BRK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$836.66/each for your price

Overview

Mfr description
ENLGL-2448-BRK ERGONOMIC SHELF TRUCK, 24
  • Ergonomic handle design
  • 12 gauge shelves
  • 5" non-marking polyurethane wheels
  • Two rigid and two swivel casters with wheel brakes
  • Shelves have 1-1/2" retaining lips
  • Powder coated gray finish
  • All-welded construction

Specifications

  • Cart Type
    Ergonomic Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 42 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    5 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    42 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    104 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Ergonomic Shelf Truck
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    42 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    42 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text