Motion
G-2436-8PYBK

LITTLE GIANT
G-2436-8PYBK

Merchandise Collectors;24"W x 42"L x 36"H
MI ITEM #11655206
MFR #G-2436-8PYBK
List Price$1,177.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
G-2436-8PYBK

Merchandise Collectors;24"W x 42"L x 36"H
MI ITEM #11655206
MFR #G-2436-8PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,177.28/each for your price

Overview

Mfr description
G-2436-8PYBK MERCHANDISE COLLECTORS, 24\
  • 3600 lbs. Capacity
  • 12 gauge shelves
  • Flush Edges
  • 8" polyurethane wheels with Wheel Brakes
  • Two rigid and two swivel casters
  • All-welded construction

Specifications

  • Cart Type
    Merchandise Collectors
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 42 x 36 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    111 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Merchandise Collectors
  • Length
    42 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    42 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    36 in
  • Overall Length
    42 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text