Motion
GF-2448-9P

LITTLE GIANT
GF-2448-9P

Flush-Handle Instrument Cart;24"W x 54"L x 38"H
MI ITEM #11655256
MFR #GF-2448-9P
List Price$1,026.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GF-2448-9P

Flush-Handle Instrument Cart;24"W x 54"L x 38"H
MI ITEM #11655256
MFR #GF-2448-9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,026.34/each for your price

Overview

Mfr description
GF-2448-9P FLUSH-HANDLE INSTRUMENT CART,
  • 1200 lbs. Capacity
  • Flush Shelves
  • 9" Pneumatic Wheels
  • 2 Rigid, and 2 Swivel Casters
  • 19-1/2" Shelf Clearance
  • Top Shelf Height: 34"

Specifications

  • Cart Type
    Flush-Handle Instrument Cart
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 38 in
  • Weight Capacity
    1,200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    9 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    20 in
  • Width
    24 in
  • Height
    38 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    106 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Flush-Handle Instrument Cart
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    38 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    38 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text