Motion
GH3672-8PHKBKPL

LITTLE GIANT
GH3672-8PHKBKPL

Extra-Heavy Duty Shelf Truck;36"W x 78"L x 36"H
MI ITEM #11655270
MFR #GH3672-8PHKBKPL
List Price$2,159.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GH3672-8PHKBKPL

Extra-Heavy Duty Shelf Truck;36"W x 78"L x 36"H
MI ITEM #11655270
MFR #GH3672-8PHKBKPL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,159.68/each for your price

Overview

Mfr description
GH3672-8PHKBKPL STEEL SHELF TRUCK, 36\
  • 5000 lbs. Capacity
  • 12 gauge shelves
  • 2" x 2" heavy-duty corner angles
  • Top shelf height: 36"
  • Shelf clearance: 23"
  • 8" phenolic wheels with kingpinless casters
  • 2 Rigid and 2 Swivel Casters with Wheel Brakes and Position Lock

Specifications

  • Cart Type
    Extra-Heavy Duty Shelf Truck
  • Number Of Shelves
    2
  • Cart Dimensions
    36 x 78 x 36 in
  • Weight Capacity
    5000 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel with Wheel Brakes and Position Lock
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Phenolic
  • Shelf Lip Height
    20 in
  • Width
    36 in
  • Height
    36 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    308 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Extra-Heavy Duty Shelf Truck
  • Length
    78 in
  • Cart Frame Material
    Steel
  • Outside Height
    36 in
  • Outside Length
    78 in
  • Number Of Cart Casters
    4
  • Outside Width
    36 in
  • Overall Height
    36 in
  • Overall Length
    78 in
  • Overall Width
    36 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text