Motion
GL-2448-9PM

LITTLE GIANT
GL-2448-9PM

Utility Carts - Number of Shelves: 2, 24 in Wide, 38 in High, Gray, Steel
MI ITEM #11655297
MFR #GL-2448-9PM
Your Price$1,091.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
GL-2448-9PM

Utility Carts - Number of Shelves: 2, 24 in Wide, 38 in High, Gray, Steel
MI ITEM #11655297
MFR #GL-2448-9PM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,091.35/each(List $1,255.05)

Overview

Mfr description
GL-2448-9PM INSTRUMENT CART, HAND GUARD,
  • 1200 lbs. Capacity
  • 12 gauge shelves with vinyl matting
  • 1-1/2" Retaining Lips
  • 9" pneumatic wheels
  • Two rigid and two swivel casters
  • All-welded construction

Specifications

  • Cart Type
    Instrument Cart with Hand Guard
  • Number Of Shelves
    2
  • Cart Dimensions
    24 x 54 x 38 in
  • Weight Capacity
    1,200 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    9 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Pneumatic
  • Shelf Lip Height
    1.5 in
  • Country of Origin
    USA
  • Width
    24 in
  • Height
    38 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Material
    Steel
  • Weight
    124 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Instrument Cart with Hand Guard
  • Length
    54 in
  • Cart Frame Material
    Steel
  • Outside Height
    38 in
  • Outside Length
    54 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    38 in
  • Overall Length
    54 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text